Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, T.W. 0.8 mm, T.L. 14.5 mm

  • Mfr # T39-JD08

  • Zoro # G609899033


product price: $29.89
/ea

Key Features

Material
Composite
Tip Length
14.5 mm
Tip Type
Bent Chisel
Tip Series
T39
Tip Outside Diameter
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-JD08
Zoro #
G609899033
UPC #
641328087603
Country of Origin
Japan

Dimensions

Tip Length
14.5 mm
Tip Outside Diameter
0.03 in
Overall Length
4 15/64 in
Tip Thickness
0.5 mm
Tip Width
0.8 mm

Details

Item
Soldering Tip
Material
Composite
Tip Type
Bent Chisel
Tip Series
T39
Compatible Station
FX-971
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Hakko
Tip Angle
30 Degrees
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug

Description

Soldering Tip, Tip Series T39, Tip Type Bent Chisel, Tip Width 0.8 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.03 in, Tip Thickness 0.5 mm, Tip Angle 30 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 15/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.