Zoro Homepage

Soldering Tip, T.W. 1.2 mm, T.L. 10 mm

  • Mfr # T39-D12

  • Zoro # G809898997


product price: $20.89
/ea

Key Features

Material
Composite
Tip Outside Diameter
0.05 in
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Thickness
0.5 mm
Overall Length
4 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-D12
Zoro #
G809898997
UPC #
641328087368
Country of Origin
Japan

Dimensions

Tip Outside Diameter
0.05 in
Tip Thickness
0.5 mm
Overall Length
4 3/64 in
Tip Length
10 mm
Tip Width
1.2 mm

Details

Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Tip Series
T39
Compatible Station
FX-971
Compatible Handpiece Manufacturer
Hakko
Tip Type
Chisel
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series T39, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 10 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.05 in, Tip Thickness 0.5 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.