Soldering Tip, T.W. 1.6 mm, T.L. 10.5 mm
Mfr # T39-JD16
Zoro # G109899045
product price: $29.69
/eaKey Features
Material
Composite
Tip Thickness
0.6 mm
Tip Angle
30 Degrees
Tip Outside Diameter
0.06 in
Tip Type
Bent Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-JD16
Zoro #
G109899045
UPC #
641328087627
Country of Origin
Japan
Dimensions
Tip Thickness
0.6 mm
Tip Outside Diameter
0.06 in
Overall Length
4 5/64 in
Tip Length
10.5 mm
Tip Width
1.6 mm
Details
Item
Soldering Tip
Material
Composite
Tip Angle
30 Degrees
Tip Type
Bent Chisel
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Tip Series
T39
Compatible Station
FX-971
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug
Description
Soldering Tip, Tip Series T39, Tip Type Bent Chisel, Tip Width 1.6 mm, Tip Length 10.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.06 in, Tip Thickness 0.6 mm, Tip Angle 30 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 5/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.