Soldering Tip, T.W. 1.6 mm, T.L. 11.5 mm
Mfr # T39-BCR16
Zoro # G909899047
product price: $34.69
/eaKey Features
Material
Composite
Tip Thickness
0.5 mm
Compatible Station
FX-971
Tip Outside Diameter
0.06 in
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-BCR16
Zoro #
G909899047
UPC #
641328087221
Country of Origin
Japan
Dimensions
Tip Thickness
0.5 mm
Tip Outside Diameter
0.06 in
Overall Length
4 7/64 in
Tip Length
11.5 mm
Tip Width
1.6 mm
Details
Item
Soldering Tip
Material
Composite
Compatible Station
FX-971
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Series
T39
Tip Type
V-Groove Bevel
Tip Angle
25 Degrees
Compatible Handpiece Manufacturer
Hakko
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug
Description
Soldering Tip, Tip Series T39, Tip Width 1.6 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.06 in, Tip Thickness 0.5 mm, Tip Angle 25 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.