Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, T.W. 3.2 mm, T.L. 16 mm

  • Mfr # T39-DL32

  • Zoro # G009899008


product price: $26.69
/ea

Key Features

Material
Composite
Compatible Handpiece Manufacturer
Hakko
Overall Length
4 19/64 in
Tip Series
T39
Compatible Station
FX-971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-DL32
Zoro #
G009899008
UPC #
641328087429
Country of Origin
Japan

Dimensions

Overall Length
4 19/64 in
Tip Thickness
0.8 mm
Tip Outside Diameter
0.13 in
Tip Length
16 mm
Tip Width
3.2 mm

Details

Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer
Hakko
Tip Series
T39
Compatible Station
FX-971
Tip Type
Chisel
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series T39, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 16 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.13 in, Tip Thickness 0.8 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 19/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.