Zoro Homepage

Soldering Tip, T.W. 3.5 mm, T.L. 11.5 mm

  • Mfr # T39-BC2535

  • Zoro # G809899079


product price: $22.39
/ea

Key Features

Material
Composite
Compatible Handpiece Manufacturer
Hakko
Tip Type
Bevel
Tip Length
11.5 mm
Product Type
Soldering Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-BC2535
Zoro #
G809899079
UPC #
641328087122
Country of Origin
Japan

Dimensions

Tip Length
11.5 mm
Tip Width
3.5 mm
Tip Thickness
2.5 mm
Overall Length
4 7/64 in
Tip Outside Diameter
2.5 mm

Details

Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer
Hakko
Tip Type
Bevel
Product Type
Soldering Tip
Tip Series
T39
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Compatible Station
FX-971
Tip Angle
45 Degrees
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 3.5 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 2.5 mm, Tip Thickness 2.5 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.