Soldering Tip, T.W. 4 mm, T.L. 16 mm
Mfr # T39-DL4
Zoro # G609899026
product price: $29.69
/eaKey Features
Material
Composite
Overall Length
4 19/64 in
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Thickness
1 mm
Compatible Handpiece Manufacturer
Hakko
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-DL4
Zoro #
G609899026
UPC #
641328087436
Country of Origin
Japan
Dimensions
Overall Length
4 19/64 in
Tip Thickness
1 mm
Tip Outside Diameter
0.16 in
Tip Length
16 mm
Tip Width
4 mm
Details
Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Compatible Handpiece Manufacturer
Hakko
Tip Type
Chisel
Compatible Station
FX-971
Product Type
Soldering Tip
Tip Series
T39
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F
Description
Soldering Tip, Tip Series T39, Tip Type Chisel, Tip Width 4 mm, Tip Length 16 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.16 in, Tip Thickness 1 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 19/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.