Zoro Homepage

Soldering Tip, T.W. 5.5 mm, T.L. 11.5 mm

  • Mfr # T39-C4055

  • Zoro # G209899006


product price: $21.49
/ea

Key Features

Material
Composite
Tip Type
Bevel
Tip Series
T39
Tip Length
11.5 mm
Overall Length
4 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-C4055
Zoro #
G209899006
UPC #
641328087337
Country of Origin
Japan

Dimensions

Tip Length
11.5 mm
Overall Length
4 7/64 in
Tip Thickness
4 mm
Tip Width
5.5 mm
Tip Outside Diameter
4 mm

Details

Item
Soldering Tip
Material
Composite
Tip Type
Bevel
Tip Series
T39
Compatible Handpiece Manufacturer
Hakko
Compatible Station
FX-971
Tip Angle
45 Degrees
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 5.5 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 4 mm, Tip Thickness 4 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.