
Soldering Tip, T.W. 6.5 mm, T.L. 15 mm
Mfr # T39-BC3065
Zoro # G109899076
product price: $21.14
/eaKey Features
Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Thickness
3 mm
Tip Width
6.5 mm
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-BC3065
Zoro #
G109899076
UPC #
641328087139
Country of Origin
Japan
Dimensions
Tip Thickness
3 mm
Tip Width
6.5 mm
Overall Length
4 1/4 in
Tip Length
15 mm
Tip Outside Diameter
3 mm
Details
Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Tip Type
Bevel
Compatible Handpiece Manufacturer
Hakko
Tip Angle
60 Degrees
Tip Series
T39
Compatible Station
FX-971
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F
Description
Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 6.5 mm, Tip Length 15 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 3 mm, Tip Thickness 3 mm, Tip Angle 60 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 1/4 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.