Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinned Face Soldering Tip

  • Mfr # T39-CF4055

  • Zoro # G009898995


product price: $20.39
/ea

Key Features

Material
Composite
Tip Type
Bevel
Compatible Station
FX-971
Tip Thickness
4 mm
Tip Length
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T39-CF4055
Zoro #
G009898995
UPC #
641328087344
Country of Origin
Japan

Dimensions

Tip Thickness
4 mm
Tip Length
11.5 mm
Tip Width
5.5 mm
Overall Length
4 7/64 in
Tip Outside Diameter
4 mm

Details

Item
Tinned Face Soldering Tip
Material
Composite
Tip Type
Bevel
Compatible Station
FX-971
Tip Series
T39
Compatible Handpiece Manufacturer
Hakko
Tip Angle
45 Degrees
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug

Description

Tinned Face Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 5.5 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 4 mm, Tip Thickness 4 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.