Tinned Face Soldering Tip, V-Groove Bevel
Mfr # T39-BCF1020
Zoro # G109899069
product price: $22.39
/eaKey Features
Material
Composite
Overall Length
4 7/64 in
Tip Angle
45 Degrees
Compatible Station
FX-971
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-BCF1020
Zoro #
G109899069
UPC #
641328087153
Country of Origin
Japan
Dimensions
Overall Length
4 7/64 in
Tip Thickness
1 mm
Tip Length
11.5 mm
Tip Width
2 mm
Tip Outside Diameter
1 mm
Details
Item
Tinned Face Soldering Tip
Material
Composite
Tip Angle
45 Degrees
Compatible Station
FX-971
Product Type
Soldering Tip
Tip Series
T39
Tip Type
Bevel
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F
Description
Tinned Face Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 2 mm, Tip Length 11.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 1 mm, Tip Thickness 1 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 7/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.