Tip Cleaner, Soft, Bronze, Brass, S
Mfr # 599B-02
Zoro # G9100892
product price: $13.29
/eaKey Features
For Use With
Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634
Application
Cleaning
Color
Bronze
Material
Brass
Characteristics
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599B-02
Zoro #
G9100892
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Brass Sponge Tip Cleaner with Case
For Use With
Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634
Application
Cleaning
Color
Bronze
Material
Brass
Characteristics
Soft
Includes
Hakko 599B Tip Cleaner Refill
Features
Shell Design Keeps The Solder From Splattering, This is a Great Alternative to The Conventional Wet/Damp Sponge
Description
Tip Cleaner, For Use With Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634, Application Cleaning, Features Shell Design Keeps The Solder From Splattering, This is a Great Alternative to The Conventional Wet/Damp Sponge, Includes Hakko 599B Tip Cleaner Refill, Material Brass, Product Type Brass Sponge Tip Cleaner & Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.