Zoro Homepage

Tip Polisher, Blue/Yellow

  • Mfr # FT700-05

  • Zoro # G8816351


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
FS100 Paste
Application
Tip Cleaning
Characteristics
Cleans Tips Smoothly
Color
Blue/Yellow
Features
Lead-Free Chemical Paste, Two Spinning Polishing Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT700-05
Zoro #
G8816351
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.8 in
Overall Depth
4 in
Overall Height
2.1 in

Details

Item
Electric Tip Polisher
For Use With
FS100 Paste
Application
Tip Cleaning
Characteristics
Cleans Tips Smoothly
Color
Blue/Yellow
Features
Lead-Free Chemical Paste, Two Spinning Polishing Brushes

Description

Tip Polisher, For Use With FS100 Paste, Overall Depth 4 in, Overall Height 2.1 in, Overall Width 2.8 in, Application Tip Cleaning, Features Lead-Free Chemical Paste, Two Spinning Polishing Brushes, Product Type Electric Tip Polisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.