Zoro Homepage

Flush Cut, 10Awg, Macro Cutter

  • Mfr # TRR-58-G

  • Zoro # G9078758


product price: $16.49
/ea

Key Features

Capacity
10 AWG
Handle Type
Long Handle
Number of Pieces
1
Application
Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Features
This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRR-58-G
Zoro #
G9078758
UPC #
641328024134
Country of Origin
Italy

Details

Item
Flush Cut,10Awg,Macro Cutter
Capacity
10 AWG
Handle Type
Long Handle
Number of Pieces
1
Application
Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Features
This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
Cutting Action
Flush

Description

Flush Cut,10Awg,Macro Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.