Flush Cut, 12Awg, Medium
Mfr # TR-58-R
Zoro # G9078828
product price: $17.39
/eaKey Features
Capacity
12 AWG
Number of Pieces
1
Application
Cutting
Features
The Special Treatment Of The Blades Makes This Tool Particularly Suitable for Cutting Ferrous Material
Cutting Action
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-58-R
Zoro #
G9078828
UPC #
641328024097
Country of Origin
Italy
Details
Item
Flush Cut,12Awg,Medium
Capacity
12 AWG
Number of Pieces
1
Application
Cutting
Features
The Special Treatment Of The Blades Makes This Tool Particularly Suitable for Cutting Ferrous Material
Cutting Action
Flush
Description
Flush Cut,12Awg,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.