Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Pliers, 1.2mm, Delicate Work

  • Mfr # PN-2005

  • Zoro # G9078855


product price: $15.59
/ea

Key Features

Material
Steel
Features
Nose Pointed, Jaws: Serrated
Number of Pieces
1
Jaw Width
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN-2005
Zoro #
G9078855
UPC #
641328023182
Country of Origin
Italy

Dimensions

Jaw Width
3mm

Details

Item
Long Nose Pliers,1.2mm,Delicate Work
Material
Steel
Features
Nose Pointed, Jaws: Serrated
Number of Pieces
1

Description

The Hakko/CHP PN-2005 Long Nose Pliers are made of steel and designed for delicate work. They have serrated jaws to grip small parts securely. The long nose pliers measure 1.2mm in jaw width and features a pointed nose. If you need to pick up tiny items, the Hakko/CHP PN-2005 Long Nose Pliers are just what you've been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.