Zoro Homepage

Long Nose Pliers, Smooth, 3mm

  • Mfr # PN-2008

  • Zoro # G9078931


product price: $12.39
/ea

Key Features

Material
Steel
Features
Nose Flat; Jaws: Serrated; Outside Edge: Flat
Number of Pieces
1
Jaw Width
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-2008
Zoro #
G9078931
UPC #
641328024707
Country of Origin
Italy

Dimensions

Jaw Width
3mm

Details

Item
Long Nose Pliers,Smooth,3mm
Material
Steel
Features
Nose Flat; Jaws: Serrated; Outside Edge: Flat
Number of Pieces
1

Description

Long Nose Pliers,Smooth,3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.