Micro Nipper, Flush Cut, Slim Handle
Mfr # TR-20-SM
Zoro # G9078791
product price: $14.15
/eaKey Features
Capacity
20 AWG
Handle Type
Slim
Number of Pieces
1
Features
CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Tool for Flush Cut With Rounded Outside Edges To Reduce Nicking To Adjacent Components and Leads
Cutting Action
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-20-SM
Zoro #
G9078791
UPC #
641328024592
Country of Origin
Italy
Details
Item
Micro Nipper,Flush Cut,Slim Handle
Capacity
20 AWG
Handle Type
Slim
Number of Pieces
1
Application
Nipper
Features
CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Tool for Flush Cut With Rounded Outside Edges To Reduce Nicking To Adjacent Components and Leads
Cutting Action
Flush
Description
Micro Nipper,Flush Cut,Slim Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.