Zoro Homepage

1 in x 27.5 Yard FR Aramid Loop Tape

  • Mfr # SSL100

  • Zoro # G810860280


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Length
27.5yd
Hook and Loop Shape
Roll
Color
White
Characteristics
Aramid High Temperature Loop Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL100
Zoro #
G810860280
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
27.5yd

Details

Hook and Loop Shape
Roll
Color
White
Characteristics
Aramid High Temperature Loop Fastener

Description

1 in x 27.5 Yard Halco FR Aramid Loop Tape - FMVSS302 / FAR 25.853 Approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.