Shop HALCO
See all product information
Create Account
Double-Sided Foam Tape, Gray, 1in x 36yd, 1/16in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF
- Mfr # 505100K
- Zoro # G310860285
product price:Â
$
38.19
/ea
Key Features
Tape Color
Grey
Tape Thickness
45mil
Tape Shape
Roll
Tape Length
36yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505100K
- Zoro #
- G310860285
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tape Color
- Grey
- Tape Shape
- Roll
Dimensions
- Tape Thickness
- 45mil
- Tape Width
- 1"
- Tape Length
- 36yd
Description
These continuous rolls of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.