
Double-Sided Foam Tape, Transparent, 1 in x 36 yd, 1/32 in Tape Thick, Acrylic, Indoor Only
Mfr # 302100K
Zoro # G210860286
product price:Â $50.19
/eaKey Features
Tape Color
Clear
Tape Thickness
20mil
Tape Shape
Roll
Tape Length
36yd
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302100K
Zoro #
G210860286
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tape Thickness
20mil
Tape Length
36yd
Tape Width
1"
Details
Tape Color
Clear
Tape Shape
Roll
Description
These continuous rolls of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.