Zoro Homepage

Shades, Bronze, 60In L x 72In W

  • Mfr # EM 60X72 B/S

  • Zoro # G8813707


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM 60X72 B/S
Zoro #
G8813707
UPC #
-
Country of Origin
Germany

Dimensions

Width
72 in
Length
60 in
Blind Depth
2.5 in
Mounting Dimension
2 in
Shade Thickness
2 1/2 in
Shade Width
72 in
Shade Height
60 in

Details

Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Item
Window Shade
Color
Bronze
UV Protection
99.9 %
Light Blockage
98%
Light Reduction - Numeric
98 %
Shade Color
Bronze
Operation Mechanism
Cordless Manual
Operation Features
Top-Down/Bottom-Up
Pattern
Embossed
Shade Material
Polyester

Description

Shades, Material Polyester/Aluminum, Length 60 In., Width 72 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Embossed, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.