Shades, Bronze, Polyester/Aluminum, 60In W
Mfr # TR 36X60 B/S
Zoro # G8814233
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Traditional/Smooth
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR 36X60 B/S
Zoro #
G8814233
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Mounting Dimension
2 in
Length
36 in
Blind Depth
2.5 in
Shade Thickness
2 1/2 in
Shade Height
36 in
Shade Width
60 in
Details
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Traditional/Smooth
Item
Window Shade
Color
Bronze
UV Protection
99.9 %
Light Blockage
98%
Operation Features
Top-Down/Bottom-Up
Shade Material
Polyester
Shade Color
Bronze
Operation Mechanism
Cordless Manual
Pattern
Traditional/Smooth
Light Reduction - Numeric
98 %
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 60 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.