Zoro Homepage

Shades, Bronze, Polyester/Aluminum, 84In W

  • Mfr # TR 36X84 B/B

  • Zoro # G8814373


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
84 in
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Traditional/Smooth
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR 36X84 B/B
Zoro #
G8814373
UPC #
-
Country of Origin
United States

Dimensions

Width
84 in
Mounting Dimension
2 in
Blind Depth
2.5 in
Length
36 in
Shade Width
84 in
Shade Thickness
2 1/2 in
Shade Height
36 in

Details

Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Traditional/Smooth
Item
Window Shade
Color
Bronze
UV Protection
99.9 %
Light Blockage
89%
Operation Mechanism
Cordless Manual
Shade Color
Bronze
Light Reduction - Numeric
89 %
Operation Features
Top-Down/Bottom-Up
Shade Material
Polyester
Pattern
Traditional/Smooth

Description

Shades, Material Polyester/Aluminum, Length 36 In., Width 84 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 89 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.