Shades, Gray/Silver, 36In L x 60In W
Mfr # EM 36X60 G/S
Zoro # G8813874
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Color
Gray/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM 36X60 G/S
Zoro #
G8813874
UPC #
-
Country of Origin
Germany
Dimensions
Width
60 in
Blind Depth
2.5 in
Length
36 in
Mounting Dimension
2 in
Shade Width
60 in
Shade Height
36 in
Shade Thickness
2 1/2 in
Details
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Item
Window Shade
Color
Gray/Silver
UV Protection
99.9 %
Light Blockage
97%
Pattern
Embossed
Light Reduction - Numeric
97 %
Operation Features
Top-Down/Bottom-Up
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Shade Color
Gray/Silver
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 60 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Embossed, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.