Shades, White, Polyester/Aluminum, 72In W
Mfr # VINYL 72X72 WH
Zoro # G8814924
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VINYL 72X72 WH
Zoro #
G8814924
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Length
72 in
Blind Depth
2.5 in
Mounting Dimension
2 in
Shade Thickness
2 1/2 in
Shade Height
72 in
Shade Width
72 in
Details
Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Item
Window Shade
Color
White
UV Protection
99.9 %
Light Blockage
99.9%
Shade Color
White
Light Reduction - Numeric
99.9 %
Pattern
Embossed
Operation Features
Top-Down/Bottom-Up
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 72 In., Blind Depth 2.5 In., Color White, Pattern Name Embossed, Closure Type 100, Light Blockage 99.9 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.