Shop HALCYON
See all product information
Create Account
Window Shade, White/Beige
- Mfr # ALKENZ 36X60 WH/BG
- Zoro # G8815073
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Fabric Weight
11.36 oz/sq yd
Material
Polyester/PVC
Pattern Name
Weave
Color
White/Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALKENZ 36X60 WH/BG
- Zoro #
- G8815073
- UPC #
- -
- Country of Origin
- United States
- Fabric Weight
- 11.36 oz/sq yd
- Material
- Polyester/PVC
- Pattern Name
- Weave
- Item
- Window Shade
- Color
- White/Beige
- UV Protection
- 95 %
- Light Blockage
- 95%
- Pattern
- Weave
- Operation Features
- Top-Down/Bottom-Up
- Shade Material
- Polyester, PVC
- Shade Color
- Beige/White
- Operation Mechanism
- Cordless Manual
- Light Reduction - Numeric
- 95 %
Dimensions
- Width
- 60 in
- Length
- 36 in
- Blind Depth
- 3 in
- Mounting Dimension
- 2 in
- Shade Height
- 36 in
- Shade Thickness
- 3 in
- Shade Width
- 60 in
Description
Shades, Material Polyester/PVC, Length 36 In., Width 60 In., Blind Depth 3 In., Color White/Beige, Pattern Name Weave, Closure Type 95, Light Blockage 95 Percent, Fabric Weight 11.36 oz. Per Yard, UV Protection 95 Percent, Mounting Dimension 2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.