Hammer Handle, Wood, 11 3/4 In
Mfr # 3244060
Zoro # G1651097
product price: $10.15
/eaKey Features
Overall Length
335 mm
Type
Wood, 11 3/4 in
Handle Material
Wood
Impact Rated
No
For Use With
Soft Face Mallets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3244060
Zoro #
G1651097
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
335 mm
For Eye Opening Width
1 1/2 in
For Eye Opening Length
1 3/8 in
Details
Type
Wood, 11 3/4 in
Handle Material
Wood
Impact Rated
No
Item
Replacement Hammer Handle
For Use With
Soft Face Mallets
Compatible with Manufacturer Model Number
3026060
Grip Style
Plain
For Eye Shape
Oval
Compatible with Series
EH 3244
Compatible with Brand
Simplex
Handle Attachment
Press Fit
Compatible Manufacturer Part Number
3026060
Compatible Manufacturer Model Number
3026060
For Use with Mfr. Model Number
3026060
For Use With Mfr. Model Number
3026060
Compatible with Manufacturer Model No.
3026060
Compatible with Mfr. Model No.
3026060
For Use with Mfr Model Number
3026060
Compatible Pump Manufacturer Part Number
3026060
Compatible Mfr. Model Number
3026060
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 335 mm, For Eye Shape Oval, For Eye Opening Width 1 1/2 in, For Eye Opening Length 1 3/8 in, Compatible with Brand Simplex, Handle Attachment Press Fit, Compatible Grainger Part Number 3ZLL5, Compatible with Manufacturer Model Number 3026060, Compatible with Series EH 3244, For Use With Soft Face Mallets, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.