Zoro Homepage

Hammer Tip, 1 9/16 In, Hard, Silver

  • Mfr # 3209040

  • Zoro # G1121933


product price: $13.95
/ea

Key Features

Tip Dia. (In.)
1 9/16 in
Hardness
Hard
Tip Material
Soft Metal
Color
Silver
Thread Size (In.)
Clamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209040
Zoro #
G1121933
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
1 9/16 in
Thread Size (In.)
Clamped
Diameter
1 9/16 in

Details

Hardness
Hard
Tip Material
Soft Metal
Color
Silver
Item
Replaceable Hammer Tip
Type
Soft-Face
Fits Hammers
3ZLL3
For Use With
Rubber, Plastic, Super Plastic, Nylon
Tip Hardness
Extra Hard
Compatible with Manufacturer Model Number
3026040
Standards
RoHS compliant
Mounting
Clamping Head
Shape
Round
Compatible with Series
3026
Material
Aluminum
Compatible Grainger Part Number
3ZLL3
Compatible Manufacturer Part Number
3026040
Compatible Manufacturer Model Number
3026040
For Use With Mfr. Model Number
3026040
Compatible with Manufacturer Model No.
3026040
Compatible with Mfr. Model No.
3026040
For Use with Mfr Model Number
3026040
Compatible Pump Manufacturer Part Number
3026040
Compatible Mfr. Model Number
3026040

Description

Replaceable Hammer Tip, Material Aluminum, Tip Hardness Extra Hard, Diameter 1 9/16 in, Color Silver, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL3, Compatible with Manufacturer Model Number 3026040, Compatible with Series 3026, Standards RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.