Zoro Homepage

Hammer Tip, 2 3/8 In, Hard, White

  • Mfr # 3208060

  • Zoro # G1785007


product price: $25.19
/ea

Key Features

Tip Dia. (In.)
2 3/8 in
Hardness
Hard
Tip Material
Nylon
Color
White
Thread Size (In.)
Clamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3208060
Zoro #
G1785007
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
2 3/8 in
Thread Size (In.)
Clamped
Diameter
2 23/64 in

Details

Hardness
Hard
Tip Material
Nylon
Color
White
Type
Soft-Face
Item
Replaceable Hammer Tip
For Use With
Rubber, Plastic, Super Plastic, Nylon
Fits Hammers
3ZLL5
Tip Hardness
Hard
Compatible with Series
3026
Compatible with Manufacturer Model Number
3026030
Mounting
Clamping Head
Material
Nylon
Shape
Round
Standards
RoHS compliant
Compatible Manufacturer Part Number
3026030
Compatible Manufacturer Model Number
3026030
For Use With Mfr. Model Number
3026030
Compatible with Manufacturer Model No.
3026030
Compatible with Mfr. Model No.
3026030
For Use with Mfr Model Number
3026030
Compatible Pump Manufacturer Part Number
3026030
Compatible Mfr. Model Number
3026030

Description

Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 2 23/64 in, Color White, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL5, Compatible Pump Manufacturer Part Number 3026030, Compatible with Series 3026, Standards RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.