Zoro Homepage

Hammer Tip, 2 3/8 In, Medium Hard, Red

  • Mfr # 3206060

  • Zoro # G1892834


product price: $20.25
/ea

Key Features

Tip Dia. (In.)
2 3/8 in
Hardness
Hard
Tip Material
Plastic
Color
Red
Thread Size (In.)
Clamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206060
Zoro #
G1892834
UPC #
-
Country of Origin
Multiple

Dimensions

Tip Dia. (In.)
2 3/8 in
Thread Size (In.)
Clamped
Diameter
2 23/64 in

Details

Hardness
Hard
Tip Material
Plastic
Color
Red
Type
Soft-Face
Fits Hammers
3ZLL5
Item
Replaceable Hammer Tip
For Use With
Rubber, Plastic, Super Plastic, Nylon
Material
Plastic
Shape
Round
Compatible with Manufacturer Model Number
3026060
Compatible with Series
3026
Mounting
Clamping Head
Standards
RoHS compliant
Tip Hardness
Hard
Compatible Manufacturer Part Number
3026060
Compatible Manufacturer Model Number
3026060
For Use With Mfr. Model Number
3026060
Compatible with Manufacturer Model No.
3026060
Compatible with Mfr. Model No.
3026060
For Use with Mfr Model Number
3026060
Compatible Pump Manufacturer Part Number
3026060
Compatible Mfr. Model Number
3026060

Description

Replaceable Hammer Tip, Material Plastic, Tip Hardness Hard, Diameter 2 23/64 in, Color Red, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL5, Compatible Manufacturer Part Number 3026060, Compatible with Series 3026, Standards RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.