Zoro Homepage

Hammer Tip, 2 In, Medium Hard, Red

  • Mfr # 3206050

  • Zoro # G2222954


product price: $13.79
/ea

Key Features

Tip Dia. (In.)
2 in
Hardness
Hard
Tip Material
Plastic
Color
Red
Thread Size (In.)
Clamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206050
Zoro #
G2222954
UPC #
-
Country of Origin
Multiple

Dimensions

Tip Dia. (In.)
2 in
Thread Size (In.)
Clamped
Diameter
1 31/32 in

Details

Hardness
Hard
Tip Material
Plastic
Color
Red
Fits Hammers
3ZLL4
Item
Replaceable Hammer Tip
Type
Soft-Face
For Use With
Rubber, Plastic, Super Plastic, Nylon
Compatible with Manufacturer Model Number
3026050
Standards
RoHS compliant
Compatible with Series
3026
Material
Plastic
Tip Hardness
Hard
Mounting
Clamping Head
Shape
Round
Compatible Manufacturer Part Number
3026050
Compatible Manufacturer Model Number
3026050
For Use With Mfr. Model Number
3026050
Compatible with Manufacturer Model No.
3026050
Compatible with Mfr. Model No.
3026050
For Use with Mfr Model Number
3026050
Compatible Pump Manufacturer Part Number
3026050
Compatible Mfr. Model Number
3026050

Description

Replaceable Hammer Tip, Material Plastic, Tip Hardness Hard, Diameter 1 31/32 in, Color Red, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL4, Compatible Manufacturer Part Number 3026050, Compatible with Series 3026, Standards RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.