Zoro Homepage

Simplex 30 Mallet, Aluminum w/Rubber

  • Mfr # 3117.03

  • Zoro # G004857706


product price: $50.99
/ea

Key Features

Overall Length
11.61
Handle Material
Wood, Acacia
Face Diameter
1.18
Features
All parts can be replaced. Inserts are interchangeable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3117.03
Zoro #
G004857706
UPC #
04030618302728
Country of Origin
Germany

Dimensions

Overall Length
11.61
Face Diameter
1.18

Details

Item
Simplex 30 Mallet,Aluminum w/Rubber
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.

Description

Simplex 30 Mallet,Aluminum w/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.