Zoro Homepage

Simplex 30 Mallet w/Black and Grey Rubb

  • Mfr # 3023.03

  • Zoro # G104857712


product price: $34.19
/ea

Key Features

Overall Length
11.61
Handle Material
Wood, Acacia
Face Diameter
1.18
Features
All parts can be replaced. Inserts are interchangeable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3023.03
Zoro #
G104857712
UPC #
04030618302308
Country of Origin
Germany

Dimensions

Overall Length
11.61
Face Diameter
1.18

Details

Item
Simplex 30 Mallet w/Black and Grey Rubb
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.

Description

Simplex 30 Mallet w/Black and Grey Rubb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.