Zoro Homepage

Simplex 30 Mallet with Black Rubber

  • Mfr # 3029.03

  • Zoro # G304857727


product price: $36.89
/ea

Key Features

Overall Length
11.61
Handle Material
Wood, Acacia
Face Diameter
1.18
Features
All parts can be replaced. Inserts are interchangeable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3029.03
Zoro #
G304857727
UPC #
04030618305682
Country of Origin
Germany

Dimensions

Overall Length
11.61
Face Diameter
1.18

Details

Item
Simplex 30 Mallet with Black Rubber
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.

Description

Simplex 30 Mallet with Black Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.