
Simplex 40 Mallet w/Soft Blu and Gry Rub
Mfr # 3013.04
Zoro # G404857696
product price: $41.89
/eaKey Features
Overall Length
12.8
Handle Material
Wood, Acacia
Face Diameter
1.57
Includes
Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert
Features
All parts can be replaced. Inserts are interchangeable.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3013.04
Zoro #
G404857696
UPC #
04030618300618
Country of Origin
Germany
Dimensions
Overall Length
12.8
Face Diameter
1.57
Details
Item
Simplex 40 Mallet w/Soft Blu and Gry Rub
Handle Material
Wood, Acacia
Includes
Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert
Features
All parts can be replaced. Inserts are interchangeable.
Description
Simplex 40 Mallet w/Soft Blu and Gry Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.