Zoro Homepage

Simplex 50 Mallet with Black Rubber and

  • Mfr # 3029.05

  • Zoro # G804857746


product price: $62.89
/ea

Key Features

Overall Length
14.57
Handle Material
Wood, Acacia
Face Diameter
1.96
Features
All parts can be replaced. Inserts are interchangeable.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3029.05
Zoro #
G804857746
UPC #
04030618302346
Country of Origin
Germany

Dimensions

Overall Length
14.57
Face Diameter
1.96

Details

Item
Simplex 50 Mallet with Black Rubber and
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.

Description

Simplex 50 Mallet with Black Rubber and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.