
Simplex 60 Mallet with Black Rubber
Mfr # 3028.06
Zoro # G904857707
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Overall Length
15.94
Handle Material
Wood, Acacia
Face Diameter
2.36
Features
All parts can be replaced. Inserts are interchangeable.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3028.06
Zoro #
G904857707
UPC #
04030618300762
Country of Origin
Germany
Dimensions
Overall Length
15.94
Face Diameter
2.36
Details
Item
Simplex 60 Mallet with Black Rubber
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.
Description
Simplex 60 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.