
Simplex 60 Mallet w/Soft Blue Rubber
Mfr # 3017.06
Zoro # G304857697
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.94
Handle Material
Wood, Acacia
Face Diameter
2.36
Features
All parts can be replaced. Inserts are interchangeable.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3017.06
Zoro #
G304857697
UPC #
04030618302285
Country of Origin
Germany
Dimensions
Overall Length
15.94
Face Diameter
2.36
Details
Item
Simplex 60 Mallet w/Soft Blue Rubber
Handle Material
Wood, Acacia
Features
All parts can be replaced. Inserts are interchangeable.
Description
Simplex 60 Mallet w/Soft Blue Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.