
Simplex 80 Sledgehammer w/Black Rubber
Mfr # 3027.081
Zoro # G904857769
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood, Hickory
Face Diameter
3.15
Overall Width
6.89
Features
All parts can be replaced. Inserts are interchangeable.
Includes
Black Medium Hard Composite rubber and White Superplastic inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3027.081
Zoro #
G904857769
UPC #
04030618300908
Country of Origin
Germany
Dimensions
Overall Length
31.5
Face Diameter
3.15
Overall Width
6.89
Details
Item
Simplex 80 Sledgehammer w/Black Rubber
Handle Material
Wood, Hickory
Weight
6.99
Features
All parts can be replaced. Inserts are interchangeable.
Includes
Black Medium Hard Composite rubber and White Superplastic inserts
Application
Gardening and landscaping, paving, curbstone setting, masonry and stairs setting, fence construction, driving steel wedges, scaffold construction, tent construction, carpenter's work, roof framework, prefabricated house construction
Description
Simplex 80 Sledgehammer w/Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.