
Simplex 80 Sledgehammer w/Nylon and Blck
Mfr # 3028.081
Zoro # G004857782
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood, Hickory
Face Diameter
3.15
Features
All parts can be replaced. Inserts are interchangeable.
Overall Width
6.89
Includes
Black Medium Hard Composite rubber and White Nylon inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3028.081
Zoro #
G004857782
UPC #
04030618302322
Country of Origin
Germany
Dimensions
Overall Length
31.5
Face Diameter
3.15
Overall Width
6.89
Details
Item
Simplex 80 Sledgehammer w/Nylon and Blck
Handle Material
Wood, Hickory
Features
All parts can be replaced. Inserts are interchangeable.
Includes
Black Medium Hard Composite rubber and White Nylon inserts
Weight
7.65
Application
Assembly of sharp-edged workpieces, housing assembly, plant construction, hall constructon, steel construction, exhibition stand construction, maintenance and repair work
Description
Simplex 80 Sledgehammer w/Nylon and Blck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.