Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 14 oz., 10-19/32"

  • Mfr # 3377.025

  • Zoro # G5317042


product price: $42.39
/ea

Key Features

Tip Material
Nylon
Handle Material
Steel
Nonsparking
No
Tether Capable
Tether Capable
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377.025
Zoro #
G5317042
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 in
Head Length
110 mm
Face Diameter
63/64 in
Tip Diameter
1 in

Details

Tip Material
Nylon
Handle Material
Steel
Nonsparking
No
Tether Capable
Tether Capable
Replaceable Tip
Yes
Head Material
Steel
Head Weight
11 oz
Head Color
White
Handle Color
Black/Natural
Item
Dead Blow Hammer
Tether Style
Standard Tool (Accessory Needed for Tethering)
Series
Supercraft
Dead Blow Construction
Tubular Head Filled With Steel Shot
Tip Mounting
Clamping Head
Tether Ready
No
Standards
GS
Included Tip Hardness
Hard
Grip Material
Rubber
Tip Shape
Round
Non-Sparking
No
Replaceable Tips
Yes
Hammer Type
Soft Face Mallet
Includes Tips
Yes
Dead Blow Hammer
Yes
Replaceable Handle
Yes
Features
Completely Robot Welded, Handle and Inserts Replaceable, Handle Protection Sleeve Acts as An Overstrike Protector, Noise Dampening and Gentle on the Joints
Grip Style
Textured
Tip Color
White
Through-Head Handle
No

Description

Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 11 oz, Tip Diameter 1 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.