Zoro Homepage

Dead Blow Hammer, 24 oz., 11-19/32"

  • Mfr # 3377.035

  • Zoro # G5317051


product price: $54.49
/ea

Key Features

Tip Material
Nylon
Head Length
110 mm
Nonsparking
No
Tether Capable
Tether Capable
Face Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377.035
Zoro #
G5317051
UPC #
-
Country of Origin
Germany

Dimensions

Head Length
110 mm
Face Diameter
1 5/8 in
Overall Length
12 in
Tip Diameter
1 3/8 in

Description

When you need to apply power, this Halder Supercraft Dead Blow Hammer is the tool for the job. It has a handle that is made of rubber over steel and features an 11-19/32" length. The interchangeable head means you can choose from several styles of dead blow hammers, allowing you to complete different tasks with ease. This dead blow hammer has a 4 5/16 in. face diameter and 1 5/8 in. head size. Featuring a tether style standard accessory needed for tethering, it also comes with a 24 oz head weight and white nylon faces on the steel head. With its quality design and performance, this Halder Supercraft Dead Blow Hammer will meet all your expectations when it comes to striking applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.