Zoro Homepage

Dead Blow Hammer, 26 oz., 14-1/8"

  • Mfr # 3366040

  • Zoro # G0943345


product price: $50.79
/ea

Key Features

Tip Material
Nylon
Standards
GS
Head Color
White
Replaceable Tip
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3366040
Zoro #
G0943345
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 in
Head Length
115 mm
Face Diameter
1 9/16 in
Tip Diameter
1 5/8 in

Description

If you need a dead blow hammer that can handle most tasks, the Halder Supercraft 3366040 Dead Blow Hammer is the tool for you. With a 26 oz head weight and 14 1/8 in length, this is a heavy duty dead blow hammer. The nylon faces on the steel head give it enough cushion to keep your work surface safe from scratches and dents. The white face of the dead blow hammer makes it easy to see what you are working on as well. You can replace its heads with any interchangeable tip or head available from Halder. This Halder 3366040 Dead Blow Hammer will meet all your needs for construction and DIY projects around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.