Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 9 oz., 11-3/4"

  • Mfr # 3366.02

  • Zoro # G5317006


product price: $38.25
/ea

Key Features

Tip Material
Nylon
Handle Color
Natural
Replaceable Tip
Yes
Nonsparking
No
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3366.02
Zoro #
G5317006
UPC #
-
Country of Origin
Germany

Dimensions

Face Diameter
25/32 in
Head Length
105 mm
Overall Length
12 in
Tip Diameter
3/4 in

Details

Tip Material
Nylon
Head Weight
9 oz
Handle Color
Natural
Replaceable Tip
Yes
Nonsparking
No
Tether Capable
Tether Capable
Head Material
Steel
Head Color
White
Handle Material
Wood
Item
Dead Blow Hammer
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Construction
Tubular Head Filled With Steel Shot
Tip Mounting
Clamping Head
Tip Color
White
Includes Tips
Yes
Dead Blow Hammer
Yes
Grip Style
Plain
Replaceable Tips
Yes
Tether Ready
No
Handle Attachment
Aluminum Wedge
Through-Head Handle
No
Hammer Type
Soft Face Mallet
Handle Finish
Varnished
Non-Sparking
No
Features
Completely Robot Welded, Handle and Inserts Replaceable, Handle Protection Sleeve Acts as An Overstrike Protector, Noise Dampening and Gentle on the Joints
Non-Marring
Yes
Standards
GS
Replaceable Handle
Yes
Tip Shape
Round
Series
Supercraft
Included Tip Hardness
Hard

Description

Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 9 oz, Tip Diameter 3/4 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.