Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Handle, Mallet, Hickory, 9-13/16 in

  • Mfr # 3566.025

  • Zoro # G5317121


product price: $8.39
/ea

Key Features

Overall Length
11 in
Handle Type
Ergonomic
Type
Mallet
Includes
Cottor Pin
Handle Material
Hickory wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566.025
Zoro #
G5317121
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 in
For Eye Opening Length
1 in
For Eye Opening Width
1 1/8 in

Details

Handle Type
Ergonomic
Type
Mallet
Includes
Cottor Pin
Handle Material
Hickory wood
Impact Rated
No
Material
Hickory
For Use With
Sledge Hammers, Soft Face Mallets
Item
Replacement Hammer Handle
For Use With Mfr. Model Number
3366.02, 3366.025
For Eye Shape
Oval
Includes Wedges
Yes
Compatible with Series
EH 3566
For Maximum Head Weight
2 lb
For Minimum Head Weight
8 oz
Handle Attachment
Wedged
Compatible with Manufacturer Model Number
3366.02, 3366.025
Compatible with Brand
Supercraft
Grip Style
Plain
Compatible Manufacturer Part Number
3366.02, 3366.025
Compatible Manufacturer Model Number
3366.02, 3366.025
For Use with Mfr. Model Number
3366.020, 3366.025
Compatible with Manufacturer Model No.
3366.02, 3366.025
Compatible with Mfr. Model No.
3366.02, 3366.025
For Use with Mfr Model Number
3366.02, 3366.025
Compatible Pump Manufacturer Part Number
3366.02, 3366.025
Compatible Mfr. Model Number
3366.02, 3366.025

Description

Replacement Hammer Handle, Handle Material Hickory wood, Overall Length 11 in, For Eye Shape Oval, For Eye Opening Width 1 1/8 in, For Eye Opening Length 1 in, Compatible with Brand Supercraft, Handle Attachment Wedged, For Maximum Head Weight 2 lb, For Minimum Head Weight 8 oz, Compatible Grainger Part Number 22UZ84, 22UZ85, Compatible with Manufacturer Model Number 3366.02, 3366.025, Compatible with Series EH 3566, For Use With Sledge Hammers, Soft Face Mallets, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.