Hammer Handle, Sledge, Hickory, 31-1/2 in
Mfr # 3566.1
Zoro # G5317137
product price: $57.99
/eaKey Features
Overall Length
35 7/16 in
Handle Type
Ergonomic
Type
Sledge
Includes
Cottor Pin
Handle Material
Hickory wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3566.1
Zoro #
G5317137
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
35 7/16 in
For Eye Opening Length
2 in
For Eye Opening Width
1 3/4 in
Description
Replacement Hammer Handle, Handle Material Hickory wood, Overall Length 35 7/16 in, For Eye Shape Oval, For Eye Opening Width 1 3/4 in, For Eye Opening Length 2 in, Compatible with Brand Supercraft, Handle Attachment Wedged, For Maximum Head Weight 20 lb, For Minimum Head Weight 20 lb, Compatible Grainger Part Number 1THA5, Compatible with Manufacturer Model Number 3366.1, Compatible with Series EH 3566, For Use With Sledge Hammers, Soft Face Mallets, Grip Style Plain, Includes Cottor Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.