Zoro Homepage

Hammer Tip, Hard, Nylon, White, 25/32 in

  • Mfr # 3508.02

  • Zoro # G5315265


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Tip Dia. (In.)
25/32 in
Hardness
Hard
Tip Material
Nylon
Color
White
Fits Hammers
Mfr. No. 3366.020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508.02
Zoro #
G5315265
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
25/32 in
Diameter
20 mm

Details

Hardness
Hard
Tip Material
Nylon
Color
White
Fits Hammers
Mfr. No. 3366.020
Type
Press Fit
For Use With
Supercraft Mallet
Item
Replaceable Hammer Tip
Compatible with Brand
Supercraft
Material
Nylon
Compatible with Series
3366, 3377
Compatible with Manufacturer Model Number
3366.020
Tip Hardness
Hard
Compatible Manufacturer Part Number
3366.020
Compatible Manufacturer Model Number
3366.020
For Use With Mfr. Model Number
3366.020
Compatible with Manufacturer Model No.
3366.020
Compatible with Mfr. Model No.
3366.020
For Use with Mfr Model Number
3366.020
Compatible Pump Manufacturer Part Number
3366.020
Compatible Mfr. Model Number
3366.020

Description

Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 20 mm, Color White, Compatible with Brand Supercraft, Compatible with Grainger Part Number 22UZ84, Compatible with Manufacturer Model Number 3366.020, Compatible with Series 3366, 3377

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.