Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Tip, Hard, Nylon, White, 63/64 in

  • Mfr # 3508.025

  • Zoro # G5317094


product price: $4.79
/ea

Key Features

Tip Dia. (In.)
63/64 in
Hardness
Hard
Tip Material
Nylon
Color
White
Fits Hammers
Mfr. No. 3366.025 and 3377.025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508.025
Zoro #
G5317094
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
63/64 in
Diameter
25 mm

Details

Hardness
Hard
Tip Material
Nylon
Color
White
Item
Replaceable Hammer Tip
Fits Hammers
Mfr. No. 3366.025 and 3377.025
For Use With
Supercraft Mallet
Type
Press Fit
Material
Nylon
Compatible with Brand
Supercraft
Compatible with Manufacturer Model Number
3366.025, 3377.025
Tip Hardness
Hard
Compatible with Series
3366, 3377
Compatible Manufacturer Part Number
3366.025, 3377.025
Compatible Manufacturer Model Number
3366.025, 3377.025
For Use With Mfr. Model Number
3366.025, 3377.025
Compatible with Manufacturer Model No.
3366.025, 3377.025
Compatible with Mfr. Model No.
3366.025, 3377.025
For Use with Mfr Model Number
3366.025, 3377.025
Compatible Pump Manufacturer Part Number
3366.025, 3377.025
Compatible Mfr. Model Number
3366.025, 3377.025

Description

Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 25 mm, Color White, Compatible with Brand Supercraft, Compatible Grainger Part Number 22UZ85, 22UZ88, Compatible Manufacturer Model Number 3366.025, 3377.025, Compatible with Series 3366, 3377

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.