Zoro Homepage

Supercraft Insert, Nylon, 3/4in, White

  • Mfr # 3508020

  • Zoro # G9791923


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Tip Dia. (In.)
3/4 in
Hardness
Hard
Tip Material
Nylon
Color
White
Thread Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508020
Zoro #
G9791923
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
3/4 in
Thread Size (In.)
3/4
Diameter
20 mm
Thread Size
3/4

Details

Hardness
Hard
Tip Material
Nylon
Color
White
Fits Hammers
Supercraft
Item
Supercraft Insert
For Use With
Supercraft-Mallet Mfr. No. 3366.020
Type
Non-Rebound
Compatible with Brand
Supercraft
Material
Nylon
Tip Hardness
Hard
Compatible with Series
3366
Mounting
Threaded
Compatible with Manufacturer Model Number
3366.020
Compatible Manufacturer Part Number
3366.020
Compatible Manufacturer Model Number
3366.020
For Use With Mfr. Model Number
3366.020
Compatible with Manufacturer Model No.
3366.020
Compatible with Mfr. Model No.
3366.020
For Use with Mfr Model Number
3366.020
Compatible Pump Manufacturer Part Number
3366.020
Compatible Mfr. Model Number
3366.020

Description

Supercraft Insert, Material Nylon, Tip Hardness Hard, Diameter 20 mm, Color White, Thread Size 3/4, Mounting Threaded, Compatible with Brand Supercraft, Compatible with Grainger Part Number 22UZ84, Compatible with Manufacturer Model Number 3366.020, Compatible with Series 3366

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.